Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
Mfr # 105C-4/0B418-37-0
Zoro # G311130431
product price: $15.59
/ea
Sold in multiples of 100 for $1,559.00
$1,559.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGT
- Overall Shielding Type Unshielded
- Temperature 80 C
- Stranding 418
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-4/0B418-37-0
- Zoro # G311130431
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4/0 |
Details
Color | Black |
Type | SGT |
Overall Shielding Type | Unshielded |
Temperature | 80 C |
Stranding | 418 |
Item | Battery Cable |
Number of Conductors | 1 |
Insulation Material | PVC |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 0.25 OZ P SERIES ZINC (P025Z)
- DAYCO Utility Belt Industrl V-Belt, Ap77 (AP77)
- GARMIN 40' Marine Network Cable - RJ45 (010-10552-00)
- OTC Engine Adapter Plate, 14-1/4" L, 10-1/2" H (1750-47022)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- POWEROPTIX Wire Plug 3 Prong 90 (101-42050)
- VELVAC Battery Cable 4 Ga X 100' Red (058035-7)
- VELVAC Primary Wire 10 Ga X 100' Black (051175)
- DISCO Blue Vinyl Insulated Butt Conn 16-14 Gauge Wire Rng PK50 (3501PK50)
- Badger Wire Automotive Wires, Harnesses & Pigtails