Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 4 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-4B61-30-1
Zoro # G911130619
product price: $2.69
/ea
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGT
- Color Red
- Stranding 61
- Conductor Type Stranded
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-4B61-30-1
- Zoro # G911130619
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Type | SGT |
Color | Red |
Stranding | 61 |
Conductor Type | Stranded |
Insulation Material | PVC |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Temperature | 105 C |
Conductor Material | Bare Copper |
Item | Battery Cable |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- ABRAMS Ultra 6 LED Grill Light Head - Purple/ White (Ultra 6-PW)
- STENS Spark Plug For Ngk 4549, Cr7Hsa Packaging Type Oem Package; 130-182 (130-182)
- FLEETGUARD Fuel Filter (FF105D)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- MOTORMITE Spark Plug Wire Retainers, 40283 (40283)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (157660-10IE)
- STANDARD IGNITION Wire Set, 27670 (27670)
- MOTORMITE 3/4 In X 3 Ft Black Flex Split Wire Cond Wire Conduit, 85636 (85636)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Brown, 0.071" Diameter, 60 Volts (14STRBROGXL250)
- Badger Wire Automotive Wires, Harnesses & Pigtails