Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 4 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-4B133-39-1
Zoro # G411130607
product price: $2.69
/ea
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGT
- Number of Conductors 1
- Temperature 90 C
- Gauge Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-4B133-39-1
- Zoro # G411130607
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Color | Red |
Type | SGT |
Item | Battery Cable |
Number of Conductors | 1 |
Temperature | 90 C |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Insulation Material | PVC |
Stranding | 133 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter For Fuel Preporator Airdog S, 33790 (33790)
- OTC Torque Wrench 0-150 (7380-E150)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green/Amber LED Strobe Light (8892250)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL25)
- TRUCK-LITE Stop/Turn Plug, 16 Gauge Gpt Wire, Right Angle Pl-2, Stripped End/Ring Terminal, 11 In., Bulk (94992-3)
- Badger Wire Automotive Wires, Harnesses & Pigtails