Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 4 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
Mfr # 105C-4B61-30-0
Zoro # G011130533
product price: $2.69
/ea
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGT
- Color Black
- Stranding 61
- Number of Conductors 1
- Gauge Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-4B61-30-0
- Zoro # G011130533
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Type | SGT |
Color | Black |
Stranding | 61 |
Item | Battery Cable |
Number of Conductors | 1 |
Insulation Material | PVC |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Temperature | 80 C |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- ECCO SAFETY GROUP LED HEAD, RECTANGLE, AMBER/WHITE, 12-24V (3811AC)
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- STANDARD IGNITION Starter Solenoid, SS-582 (SS-582)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- LISLE Offset Spark Plug Wire Removal Pliers, 51420 (51420)
- VELVAC Tube Clip 5/16" Od (021005)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 ga. (2-pack) (SP 9678)
- Badger Wire Automotive Wires, Harnesses & Pigtails