Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-3/0B266-36-1
Zoro # G611130360
product price: $8.29
/ea
Sold in multiples of 100 for $829.00
$829.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGT
- Stranding 266
- Gauge Size 1/0
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-3/0B266-36-1
- Zoro # G611130360
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Color | Red |
Type | SGT |
Stranding | 266 |
Conductor Material | Bare Copper |
Item | Battery Cable |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | PVC |
Temperature | 80 C |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (LT1Z-010)
- POWERBUILT 3000Lbs Triple Lift Garage Jack (620622E)
- COLE HERSEE Sealed Toggle Switch SPDT On-On 3 Wire (55025-03-BP)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- LISLE WIRE TERM TOOL (LI56500)
- DORMAN Ignition Knock Detonation Sensor Harness, Dorman 926-772 (926-772)
- MOROSO WIRE LOOM KIT, UNIV, RED (72151)
- ZEROSTART Weatherproof Power Cord - 120V, Square 2-Hole Chrome Receptacle - 8' 2.44M (3600028)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.071" Diameter, 60 Volts (14STRYELGXL500)
- Badger Wire Automotive Wires, Harnesses & Pigtails