Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
Mfr # 105C-3/0B266-36-0
Zoro # G411130652
product price: $8.29
/ea
Sold in multiples of 100 for $829.00
$829.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type SGT
- Stranding 266
- Overall Shielding Type Unshielded
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-3/0B266-36-0
- Zoro # G411130652
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Color | Black |
Type | SGT |
Stranding | 266 |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Number of Conductors | 1 |
Insulation Material | PVC |
Item | Battery Cable |
Temperature | 80 C |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART SILICONE PAD, ADHESIVE 125W, 120V, 1A 6 15 CM X 112 4 CM CSACE (3400032)
- BANDO Auto Serpentine Belt, 6Pk1950 (6PK1950)
- AGS Splice-Lok Clamp Locator Cage, 1/2" (AC8-05) (AC-8-05)
- MAHLE EGR Valve Gasket, GS33702 (GS33702)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- ZEROSTART Power Cord, Weatherproof - 240V 15A, 6' 1.8M, With 3 Hole Round Flange, Zinc Plated Receptacle (8602921)
- MOTORMITE 19 GAUGE 50 FT MECHANICS WIRE (10160)
- VELVAC Jacketed Parallel Wire 2/16 Ga X500' (051050-7)
- STINGER ELECTRONICS AMPKIT, 4GA, POWER ONLY, OFC, MINI-ANF FHLDR (SK4241)
- Badger Wire Automotive Wires, Harnesses & Pigtails