Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 2/0 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-2/0B259-35-1
Zoro # G311130677
product price: $7.45
/ea
Sold in multiples of 100 for $745.00
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGT
- Insulation Material PVC
- Number of Conductors 1
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-2/0B259-35-1
- Zoro # G311130677
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2/0 |
Details
Color | Red |
Type | SGT |
Insulation Material | PVC |
Number of Conductors | 1 |
Conductor Type | Stranded |
Stranding | 259 |
Temperature | 80 C |
Item | Battery Cable |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- HOLLEY CARB 750 CFM ELEC/DUAL CRM L (0-80508S)
- GROTE Replacement Mirror (16284)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- MOTORCRAFT Wire Assembly, Wpt152 (WPT152)
- MAGLINER Wiring Harness for Positive Power (534414)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- Badger Wire Automotive Wires, Harnesses & Pigtails