Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-1/0B133-34-1
Zoro # G511130729
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGT
- Color Red
- Stranding 133
- Temperature 80 C
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-1/0B133-34-1
- Zoro # G511130729
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Type | SGT |
Color | Red |
Stranding | 133 |
Temperature | 80 C |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Insulation Material | PVC |
Number of Conductors | 1 |
Item | Battery Cable |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER SKYJACK 138398 Replacement/Interchange Spin-On Filter (MF0575528)
- SHURFLO Livewell 600 Pump - 12 VDC, 600 GPH (357-013-10)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- WIX FILTERS Air Filter #Wix 42276 (42276)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- VELVAC Heavy-Duty Crimping Tool (058171)
- MSD IGNITION W/S SUP COND UNIV 8CYL(3118) (31189)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- MOTORMITE 16 Gauge Yellow Primary Wire- Card, 85730 (85730)
- Badger Wire Automotive Wires, Harnesses & Pigtails