Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT
Mfr # 105C-1/0B133-34-0
Zoro # G011130779
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SGT
- Color Black
- Temperature 80 C
- Stranding 133
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-1/0B133-34-0
- Zoro # G011130779
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 1/0 |
Details
Type | SGT |
Color | Black |
Temperature | 80 C |
Stranding | 133 |
Number of Conductors | 1 |
Conductor Type | Stranded |
Item | Battery Cable |
Insulation Material | PVC |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- ILC Replacement for Powertron P2000 230ah Battery (P2000 230AH BATTERY POWERTRON)
- QUICKCABLE Black Battery Cable, 6 ga., 25 ft. (200102-025)
- AGS Fuel Line Quick Connect (FLRQ045) (FLRQ-045)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- ZEROSTART Weatherproof Power Cord - 120V 15A, With Indicator Light System, 6' 1.8M Long Kit (3600049)
- STANDARD IGNITION Coil Wiring Harness Repair Kit, H11001 (H11001)
- MSD IGNITION W/S S/C GM 366-454 W/HEI CAP (35379)
- ZEROSTART Replacement Cord - Model in.Din. Lower Radiator Hose Heaters (3600047)
- WVE Engine Camshaft Position Sensor Connector, Wve 1P2483 (1P2483)
- Badger Wire Automotive Wires, Harnesses & Pigtails