Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Trailer Cable, 16 AWG, 80C, Sold by the FT
Mfr # B90207-FGINDU
Zoro # G011130434
product price: $1.45
/ea
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TRAILER
- Color Black
- Jacket Material PVC
- Conductor Shielding Type Unshielded
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B90207-FGINDU
- Zoro # G011130434
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | TRAILER |
Color | Black |
Jacket Material | PVC |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | PVC |
Item | Multi-conductor Cable |
Conductor Material | Bare Copper |
Temperature | 80 C |
Stranding | 19 |
Number of Conductors | 6 |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Jaw Grip Filter Wrench, W157 (W157)
- TURNING POINT PROPELLERS LE-1415-4L Hustler Aluminum - Left-Hand Propeller - 15 x 15 - 4-Blade (21501540)
- CDI ELECTRONICS Johnson/Evinrude Shift Assist Module (123-7878)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- MSD IGNITION W/S BLK S/C GM LS1 TRUCK 99- (32823)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- VELVAC Spade 16-14 Vinyl 8-10 Stud 50 Pk (056044-50)
- Badger Wire Automotive Wires, Harnesses & Pigtails