Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Trailer Cable, 14 AWG, 80C, Sold by the FT
Mfr # B90505-FG
Zoro # G111130426
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type TRAILER
- Overall Shielding Type Unshielded
- Stranding 19
- Temperature 80 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B90505-FG
- Zoro # G111130426
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Color | Black |
Type | TRAILER |
Overall Shielding Type | Unshielded |
Stranding | 19 |
Temperature | 80 C |
Conductor Type | Stranded |
Number of Conductors | 7 |
Insulation Material | PVC |
Conductor Shielding Type | Unshielded |
Jacket Material | PVC |
Item | Multi-conductor Cable |
Conductor Material | Bare Copper |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Threaded Leaf Spring Shackle Pin Remover & Installation Master Set (40312)
- POWERDRIVE Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports (PD9221USBCBL)
- WISE SEATS Seat, Grey Poly, #WD140LS-717 (WD140LS-717)
- TH MARINE Boot-Cable 4-1/2, #CB-4-DP (CB-4-DP)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- GENERAL TOOLS WIRE GAUGE SLVR 3.25""W (21)
- SOUTHWIRE Wire Primary 14Ga100'Ylo (55670823)
- GROTE Primary Wire, 14 Gauge, Black, 25 ft. Spool (89-7002)
- Badger Wire Automotive Wires, Harnesses & Pigtails