Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Trailer Cable, 14 AWG, 80C, Sold by the FT
Mfr # B90504-FGINDU
Zoro # G011130557
product price: $1.89
/ea
Sold in multiples of 100 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type TRAILER
- Number of Conductors 6
- Jacket Material PVC
- Overall Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B90504-FGINDU
- Zoro # G011130557
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Color | Black |
Type | TRAILER |
Number of Conductors | 6 |
Jacket Material | PVC |
Overall Shielding Type | Unshielded |
Insulation Material | PVC |
Temperature | 80 C |
Conductor Material | Bare Copper |
Stranding | 19 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Item | Multi-conductor Cable |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Bondo 30081 12 oz Wood Filler (30081)
- WAI GLOBAL ALTDR 11SI (8721N)
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 9" x2" x2" (A-LP019)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, Violet, 0.056" Diameter, 60 Volts (16STRVIOGXL100)
- VELVAC Male Quick Slide 16-14 Nyl 50 Pk (056070-50)
- Badger Wire Automotive Wires, Harnesses & Pigtails