Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Trailer Cable, 14 AWG, 50V, 80C, Sold by the FT
Mfr # B90403-FGINDU
Zoro # G311130516
product price: $1.39
/ea
Sold in multiples of 250 for $347.50
$347.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TRAILER
- Color Black
- Temperature 80 C
- Voltage 50V
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B90403-FGINDU
- Zoro # G311130516
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Type | TRAILER |
Color | Black |
Temperature | 80 C |
Voltage | 50V |
Jacket Material | PVC |
Overall Shielding Type | Unshielded |
Item | Multi-conductor Cable |
Conductor Shielding Type | Unshielded |
Insulation Material | PVC |
Number of Conductors | 4 |
Stranding | 19 |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS M805011 Fan Belt For John Deere 3235A, 3235B, 3235C, 1435 (266-123)
- UWS Double-Door Truck Tool Box, 96", TBTS-96-BLK (TBTS-96-BLK)
- WIX FILTERS Fuel Filter, Wf10314 (WF10314)
- MOBILETRONIX XM/Sirius Magnet Mount Antenna (206-00300)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- MOTORMITE 12 Gauge Red Primary Wire- Card, 85708 (85708)
- STANDARD IGNITION Loom Split Wire, Cl6S (CL6S)
- LASCAR Door Contact Sensor, 2.4 GHz, Wireless (WIRELESS ALERT DC)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Black, 0.071" Diameter, 60 Volts (14STRBLAGXL250)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 100 ft Length, Brown, 0.096" Diameter, 60 Volts (20STRBROSXL100)
- Badger Wire Automotive Wires, Harnesses & Pigtails