Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Trailer Cable, 10 & 12 AWG, 80C, Sold by the FT
Mfr # B90701-FGINDU
Zoro # G311130561
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TRAILER
- Color Black
- Stranding 19
- Conductor Shielding Type Unshielded
- Gauge Size 10 & 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B90701-FGINDU
- Zoro # G311130561
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 10 & 12 |
Details
Type | TRAILER |
Color | Black |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Item | Multi-conductor Cable |
Conductor Type | Stranded |
Temperature | 80 C |
Overall Shielding Type | Unshielded |
Insulation Material | PVC |
Jacket Material | PVC |
Conductor Material | Bare Copper |
Number of Conductors | 7 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 600W 120V, 45Mm Plug Isuzu H4 (3500151)
- AUTO VENTSHADE 15-17 CANYON AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436114)
- AUTOTEXT HEAVY DUTY Wiper Motor, Frghtlnr-Intrntnl-Knwrth-Vlv (AX9113)
- ARIES 4" W Polished Stainless Steel Stainless Steel Side Bars (S225041-2)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- HOPKINS LED COMPATIBLE TAILLIGHT CONVERTER BASIC WIRING (48895)
- ZEROSTART Weatherproof Power Cord - 120V 15A, With Indicator Light System, 6' 1.8M Long Kit (3600049)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- STINGER ELECTRONICS DIST.BLOCK, 24GA IN/48GA OUT (SPD513)
- DISCO Wire Harness Connector Heater/A/C Fan Speed Swtch (9778PK)
- Badger Wire Automotive Wires, Harnesses & Pigtails