Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Trailer Cable, 10 & 12 & 14 AWG, 80C, Sold by the FT
Mfr # B90707-FGINDU
Zoro # G411130362
product price: $3.19
/ea
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TRAILER
- Color Black
- Overall Shielding Type Unshielded
- Conductor Type Stranded
- Gauge Size 10 & 12 & 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B90707-FGINDU
- Zoro # G411130362
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 10 & 12 & 14 |
Details
Type | TRAILER |
Color | Black |
Overall Shielding Type | Unshielded |
Conductor Type | Stranded |
Temperature | 80 C |
Jacket Material | PVC |
Insulation Material | PVC |
Stranding | 19 |
Item | Multi-conductor Cable |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Number of Conductors | 7 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 1-1/4" Flush Mount Flag Pole Socket (967)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3608)
- VELVAC Spot Mirror, Slant Arm (716916)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M09100R)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- MOTORCRAFT Wire Asy, Wpt1247 (WPT1247)
- DISCO Red Moist/Resistant Butt Conn 22-18 Ga. Wire Crimp Type PK10 (13397PK)
- VELVAC Consp.Tape, Amer. Flag-3.75"X 6.5" (058399)
- MOTORMITE 18 Gauge White Primary Wire- Card, 85735 (85735)
- REMINGTON INDUSTRIES 12 AWG Gauge SXL Automotive Stranded Hook Up Wire, 25 ft Length, Yellow, 0.161" Diameter, 60 Volts (12STRYELSXL25)
- Badger Wire Automotive Wires, Harnesses & Pigtails