Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Brake Cable, 14 AWG, 80C, Sold by the FT
Mfr # 80C-BRC-14/2B19-8
Zoro # G011130205
product price: $0.80
/ea
Sold in multiples of 250 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type BRAKE
- Stranding 19
- Jacket Material PVC
- Temperature 80 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 80C-BRC-14/2B19-8
- Zoro # G011130205
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Color | Gray |
Type | BRAKE |
Stranding | 19 |
Item | Multi-conductor Cable |
Jacket Material | PVC |
Temperature | 80 C |
Insulation Material | PVC |
Number of Conductors | 2 |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- TITAN Metric Nut/Bolt Assortment, 240 Piece (TIT45334)
- VELVAC Dual Relay 40 Amp 5 Terminal, 091237 (091237)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- MOTORMITE 16 Gauge Yellow Primary Wire- Card, 85730 (85730)
- ZEROSTART Weatherproof Field Wired Plug - 120V 15A, 3 Hole Round, Zinc Plated Receptacle (8605505)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-16034-100-JN)
- Badger Wire Automotive Wires, Harnesses & Pigtails