Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Brake Cable, 14 AWG, 60V, 80C, Sold by the FT
Mfr # 105C-BRC-14/2B19(0-9)-
Zoro # G011130229
product price: $0.80
/ea
Sold in multiples of 250 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BRAKE
- Color Black
- Conductor Material Bare Copper
- Stranding 19
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-BRC-14/2B19(0-9)-
- Zoro # G011130229
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Type | BRAKE |
Color | Black |
Conductor Material | Bare Copper |
Stranding | 19 |
Number of Conductors | 2 |
Jacket Material | PVC |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Temperature | 80 C |
Voltage | 60V |
Item | Multi-conductor Cable |
Insulation Material | PVC |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXION ENGINEERED PRODUCTS Caster For King Crawler (1-99500)
- A & I PRODUCTS Ring, External Snap; 5/Pack 3" x3" x1" (A-40M7066)
- ILC Replacement for John Deere RE540302 Starter (WX-XSVZ-4)
- VELVAC Mirror, Rght, 2020XG, Blk, Chevy/GM Van, 96" (715912)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.071" Diameter, 60 Volts (14STRBLUGXL500)
- BAJA DESIGNS Ford Upfitter Wiring Harness, OnX6/S8 (640094)
- MOROSO WIRE LOOM KIT, UNIV, RED (72151)
- Badger Wire Automotive Wires, Harnesses & Pigtails