Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Brake Cable, 12 AWG, 80C, Sold by the FT
Mfr # 105C-BRC-12/2B19-8
Zoro # G111130167
product price: $1.25
/ea
Sold in multiples of 250 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type BRAKE
- Conductor Material Bare Copper
- Gauge Size 12
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-BRC-12/2B19-8
- Zoro # G111130167
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Gray |
Type | BRAKE |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Jacket Material | PVC |
Number of Conductors | 2 |
Conductor Type | Stranded |
Stranding | 19 |
Item | Multi-conductor Cable |
Temperature | 80 C |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- PERKO Perko 0559DP Door Catch - Black (0559DP)
- BOSCH Cabin Air Filter, 6056C (6056C)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5200)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- GROTE Relay Pigtail, 5 Pin, 12V, 12Ga (84-1078)
- GROTE Wiring Harness Pigtail-Ford Oem Tail, 01-6868-82 (01-6868-82)
- TIGER LIGHTS Wire Harness with Single Deutsch Connector 102" Relay to Switch; (TLMWH1)
- Badger Wire Automotive Wires, Harnesses & Pigtails