Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Brake Cable, 10 AWG, 80C, Sold by the FT
Mfr # B10201-FGINDU
Zoro # G811130078
product price: $1.15
/ea
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BRAKE
- Color Gray
- Temperature 80 C
- Conductor Type Stranded
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B10201-FGINDU
- Zoro # G811130078
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 10 |
Details
Type | BRAKE |
Color | Gray |
Temperature | 80 C |
Item | Multi-conductor Cable |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Jacket Material | PVC |
Conductor Material | Bare Copper |
Stranding | 19 |
Insulation Material | PVC |
Overall Shielding Type | Unshielded |
Number of Conductors | 2 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1883)
- WIX FILTERS FILTERS OEM OE Replacement (WL10351)
- STENS Recoil Starter Assembly For Honda Gx240 And Gx270 28400-Ze2-W01Za, 28400-Ze2-W01Zn, 28400-Ze2-W02Zn (150-711C)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- ACDELCO Wire Kitsplg, 19417605 (19417605)
- MOTORCRAFT Wire Assembly, Wpt1080 (WPT1080)
- BAJA DESIGNS LP9, HARNESS, 2-LIGHT MAX, PRO (640172)
- VELVAC 50' Heavy Duty Cord Reel (057127)
- VELVAC Rubber Cushion Clamp 3", 5/8W, 3/8M (021111)
- Badger Wire Automotive Wires, Harnesses & Pigtails