Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Booster Cable, 6 AWG, 80C, Sold by the FT
Mfr # B06204-FGPCA
Zoro # G111130136
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type BOOSTER
- Temperature 80 C
- Number of Conductors 2
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Wire
- MFR # B06204-FGPCA
- Zoro # G111130136
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Color | Black |
Type | BOOSTER |
Temperature | 80 C |
Number of Conductors | 2 |
Conductor Type | Stranded |
Insulation Material | PVC |
Conductor Material | Bare Copper |
Stranding | 133 |
Conductor Shielding Type | Unshielded |
Item | Multi-conductor Cable |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Jack Quick Clamp (1323)
- PRESTONE ANTIFREEZE ENGINE Prediluted 5050 Service Life Of Up To 5 Years Or 1, 50,000 Miles 1 Gallon Jug S (AF850/2F)
- UWS Cargo Utility Chest Box, 48", EC20261 (EC20261)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- VELVAC Butt Connector Vinyl 16-14 50 Pk (056052-50)
- VELVAC Rubber Cushion Clamp 1/4", 1/2W, 1/4M (021114)
- ZEROSTART Y-Cord - 120V 15A Series Indicator Light, 168X168 (3600097)
- BAJA DESIGNS Ford Upfitter Wiring Harness, OnX6/S8 (640094)
- BAJA DESIGNS S8/IR Wire Harness w/Mode-2 Bar max 325 watts (640122)
- Badger Wire Automotive Wires, Harnesses & Pigtails