Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Booster Cable, 4 AWG, 105C, Sold by the FT
Mfr # B04221-FGINDU
Zoro # G711129967
product price: $5.55
/ea
Sold in multiples of 100 for $555.00
$555.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BOOSTER
- Color Black
- Conductor Material Bare Copper
- Gauge Size 4
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B04221-FGINDU
- Zoro # G711129967
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4 |
Details
Type | BOOSTER |
Color | Black |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Conductor Shielding Type | Unshielded |
Overall Shielding Type | Unshielded |
Stranding | 133 |
Item | Multi-conductor Cable |
Temperature | 105 C |
Number of Conductors | 2 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL PRX-CAD-4B1 CADILLAC 4 BUTTON PROX (HYQ2AB) (ILCO-AX00013220)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- DORMAN Lighter Receptacle, 56485 (56485)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- VELVAC Spade 16-14 Vinyl 8-10 Stud 50 Pk (056044-50)
- MOTORMITE Electrical Harness-1-Wire 90 Deg. Sendin Cigarette Light, 85845 (85845)
- MOTORMITE 14 Gauge Black Primary Wire- Spool, 85778 (85778)
- GROTE Primary Wire, 16 Gauge, Blue, 25 ft. Spool (89-8010)
- VELVAC Primary Wire 12 Ga X 100' Black (051153)
- Badger Wire Automotive Wires, Harnesses & Pigtails