Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
Automotive Booster Cable, 2 AWG, 105C, Sold by the FT
Mfr # B02023-FGINDU
Zoro # G511129839
product price: $7.99
/ea
Sold in multiples of 100 for $799.00
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BOOSTER
- Color Black
- Gauge Size 2
- Conductor Shielding Type Unshielded
- Temperature 105 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # B02023-FGINDU
- Zoro # G511129839
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 2 |
Details
Type | BOOSTER |
Color | Black |
Conductor Shielding Type | Unshielded |
Temperature | 105 C |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Item | Multi-conductor Cable |
Insulation Material | TPE |
Stranding | 665 |
Number of Conductors | 2 |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Ff/Ws Assembly, Marine-Ul, 500MA30 (500MA30)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Amber (SB-700-A-PM)
- SPECTRA PREMIUM Ignition Coil, C-632 (C-632)
- AMERICAN FORGE AND FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (53350E)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- BADGER WIRE SGT Battery Cable, 1/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-1/0B133-34-0)
- BADGER WIRE SGT Battery Cable, 3/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-3/0B266-36-0)
- STANDARD IGNITION Pro Series Wire, 29628 (29628)
- RACEQUIP 6-Point SFI Pull Up Harness Set, Black (RQP-744004)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-08006-100-JN)
- STANDARD IGNITION Bolt Batt Side, Bp78 (BP78)
- Badger Wire Automotive Wires, Harnesses & Pigtails