Shop All Electrical Wire & Cable
Badger Wire
1 AWG, UL 1284 Lead Wire, 836 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT
Mfr # 1284-1T836-74-1
Zoro # G711130017
Sold in multiples of 100 for $685.00
$685.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1
- Color Red
- Number of Conductors 1
- Max. Temp. 105 C
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Wire
- MFR # 1284-1T836-74-1
- Zoro # G711130017
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 1 |
Details
Color | Red |
Number of Conductors | 1 |
Max. Temp. | 105 C |
Insulation Material | PVC |
Shielding Type | Unshielded |
Voltage | 600V |
Standards | UL 1232;UL 1284 |
Conductor Material | Tinned Copper |
Stranding | 836 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- ABB Flexitest Test Plug Other Electrical Component (292B319G23)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- BADGER WIRE 1 AWG, UL 1284 Lead Wire, 259 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-1T259-74-0)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (1283-4T133-81-1)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 665 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (1283-2T665-79-1)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-4B133-81-0)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Green, Sold by the FT (1283-4T133-81-2/4)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-2B19-79-0)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYF8)
- Badger Wire Electrical Wire & Cable