Shop All Electrical Wire & Cable
Badger Wire
1 AWG, UL 1284 Lead Wire, 836 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT
Mfr # 1284-1B836-74-0
Zoro # G411129335
Sold in multiples of 100 for $629.00
$629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1
- Color Black
- Number of Conductors 1
- Insulation Material PVC
- Stranding 836
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Wire
- MFR # 1284-1B836-74-0
- Zoro # G411129335
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 1 |
Details
Color | Black |
Number of Conductors | 1 |
Insulation Material | PVC |
Stranding | 836 |
Conductor Material | Bare Copper |
Shielding Type | Unshielded |
Max. Temp. | 105 C |
Standards | CSA AWM;CSA TEW;UL 1232;UL 1284 |
Voltage | 600V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D008)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 420 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-4B420-81-0)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 665 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (1283-2T665-79-1)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Green, Sold by the FT (1283-4T133-81-2/4)
- BADGER WIRE 2 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-2B19-79-0)
- BADGER WIRE 4 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-4B133-81-0)
- BADGER WIRE 3/0 AWG, UL 1284 Lead Wire, 1672 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-3/0B1672-78-0)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- Badger Wire Electrical Wire & Cable