Shop All Fire Extinguisher Brackets
Badger
Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb
Mfr # B10
Zoro # G5960184
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tank Weight 7 lb
- For Use With Badger Brigade 10 lb
- Color Black
- Bracket Type Running Board
- For Number of Extinguishers (1) 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # B10
- Zoro # G5960184
- Country of Origin China
- Category Fire Extinguisher Brackets
Dimensions
For Tank Height | 13.25 in |
Details
Item | Vehicle Mount Bracket |
For Tank Weight | 7 lb |
For Use With | Badger Brigade 10 lb |
Color | Black |
Bracket Type | Running Board |
For Number of Extinguishers | (1) 7 lb |
For Extinguisher Type | Dry Chemical |
Standards | UL 299 |
For Location | Outdoor |
For Extinguisher Manufacturer | Kidde |
Body Material | Steel |
For Tank Weight Range | Less than 10 lb |
Strap Material | Stainless Steel |
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Outdoor, For Tank Weight 7 lb, For Use With Badger Brigade 10 lb, Mounting Location Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Strap Bracket with Running Board, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 7 lb, For Tank Height 13.25 in, Standards UL 299
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Cast-In Device, 3 In., For Metal (3MCID)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size XL (UHV563-XL-YB)
- SQUIDS BY ERGODYNE Black Swiveling Glove Clip Holder, Dual Clips (3420)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 15 lb (B30)
- BADGER Vehicle Mount Bracket, Strap Bracket, For Tank Weight 2.75 lb (MB-250B)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb (B20)
- BADGER Fire Extinguisher Vehicle Bracket, Vehicle Bracket, Steel, For Tank Weight 5 lb (MB-5B)
- RUSOH Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb (85995)
- FIRST ALERT BRK 5LB Fire Exting Bracket (BRACKET5)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817)
- Badger Fire Protection