Shop All Identification Labels
Badger Tag & Label
Yellow Paper Tag, 6-1/4 In, PK100
Mfr # 499
Zoro # G3914723
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 3 1/8 in
- Height 6 1/4 in
- Subject Matter Cylinder Tag
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 499
- Zoro # G3914723
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/8 in |
Height | 6 1/4 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 3/16 in |
Fastener Length | 14 in |
Tag Size | #8 |
Description
Cylinder Tag, Subject Matter Cylinder Tag, Sign Legend Be Safe! Always Secure Cylinders Empty In Service Full, Legend Same on Both Sides No, Tag Style Single Part, Shape Rectangular, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL Label, 1 In. H, 2 In. W, PK500 (6994G)
- BADGER TAG & LABEL Two-Part Inventory Tag, Cardstock, PK100 (28002C2)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- BADGER TAG & LABEL Two-Part Receiving Tag, PK100 (28003PS2)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Unrippable Vinyl (DL88UV)
- Badger Tag & Label Identification Labels