Shop All Identification Labels
Badger Tag & Label
Thermal Transfer Tag, White, PK500, 102
Mfr # 102
Zoro # G6135315
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermal Transfer Paper
- Width 4"
- Height 6"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Tag & Label
- MFR # 102
- Zoro # G6135315
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Length | 6" |
Label Width | 4 in |
Core Dia. | 3 in |
Label Height | 6 in |
Details
Material | Thermal Transfer Paper |
Color | White |
Legend | No Legend |
Background Color | White |
Tape Material | Thermal Transfer Paper |
Adhesive | No |
Item | Printer Tag |
Label Maker Tape Finish | Matte |
For Use With | Thermal Transfer Printers - Perforation Every 6", 2 Notches, One 1/4" Hole, 3" Core, 7.125" OD |
Labels per Roll | 500 |
Tape Format | Die Cut - Tag |
Indoor / Outdoor | Indoor |
Label Type | Continuous |
Printer Series Compatibility | Thermal Transfer Printer |
Rolls per Case | 1 |
Label Color | White |
Printer Compatibility | Desk Top Label Printer |
For Print Method | Thermal Transfer |
Description
Printer Tag, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 3 in, Labels per Roll 500, Rolls per Case 1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL (11), 1000 PK (Q095-2X)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL Two-Part Receiving Tag, PK100 (28003PS2)
- BADGER TAG & LABEL NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25 (125)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- BADGER TAG & LABEL Label, 1 In. H, 2 In. W, PK500 (6994G)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- Badger Tag & Label Safety Labels