Shop All Identification Labels
Badger Tag & Label
Thermal Transfer Tag, White, PK500, 101
Mfr # 101
Zoro # G6161443
product price: $76.35
/pk 500, $0.15/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Width 4"
- Height 6"
- Color White
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 101
- Zoro # G6161443
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Length | 6" |
Label Width | 4 in |
Label Height | 6 in |
Core Dia. | 3 in |
Description
Printer Tag, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desk Top Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 3 in, Labels per Roll 500, Rolls per Case 1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Black, Size: 3XL (BB800BK (3XL))
- HY-KO 5In Reflective Number 8, 10PK (B00584)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- BADGER TAG & LABEL Self-Laminating Label, 1x2 In., PK500, 6994OR (6994OR)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- BADGER TAG & LABEL Yellow Paper Tag, 6-1/4 In, PK100 (499)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL Label, Danger Equipment Locked Out, PK25 (129)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- Badger Tag & Label Identification Labels