Shop All Identification Labels
Badger Tag & Label
Self-Laminating Label, 1x2 In., PK500, 6994W
Mfr # 6994W
Zoro # G3999676
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper Permanent Adhesive, Polyester Laminate Flap
- Width 2 in
- Height 1 in
- Subject Matter Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Tag & Label
- MFR # 6994W
- Zoro # G3999676
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 1 in |
Description
Self-Laminating Label, Horizontal Rectangle, No Text, Sign Legend White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (166S0023CH)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1-Pair - Pkg Qty 12 (¿205675¿)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28150)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 8, 1 PR (38-612)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- BADGER TAG & LABEL Label, Danger Equipment Locked Out, PK25 (129)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- Badger Tag & Label Identification Labels