Shop All Tags
Badger Tag & Label
Return to Stock Tag, 2-7/8 in. W, PK25
Mfr # 115
Zoro # G7538526
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Green
- Height 5 3/4 in
- Width 2 7/8 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Tag & Label
- MFR # 115
- Zoro # G7538526
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 2 7/8 in |
Hole Size | 3/16 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 3/16 in |
Description
Return to Stock Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber Disc, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Return Header, Preprinted Legend (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 8 (STAGBPU-8)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- REGISTRY Dnd Electronic Lock Sign, Red, 100Pk (1065741AH)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, M (6323PB-M)
- BADGER TAG & LABEL RepairedTag, 2-7/8 in W x 5-3/4 in H, PK25 (130)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- Badger Tag & Label Tags