Shop All Identification Labels
Badger Tag & Label
NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25
Mfr # 125
Zoro # G9987056
original price:
$5.79
5% off
new price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 3 1/2 in
- Height 2 in
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 125
- Zoro # G9987056
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Polypropylene, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10156373)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (860)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XL, 1 PR (2060-XL (10))
- BADGER TAG & LABEL Label, DangrThisLocktoBeRemovdOnlyBy, PK25 (127)
- BADGER TAG & LABEL Label, Danger Equipment Locked Out, PK25 (129)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- BADGER TAG & LABEL Two-Part Inventory Tag, Cardstock, PK100 (28002C2)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- Badger Tag & Label Identification Labels