Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
NFR Label, 3-7/8 in. W x 1-1/2 in. H, PK25
Mfr # 110
Zoro # G6100157
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Legend/Background Color Black, Blue, Red, Yellow/White
- Legend NFR Symbol
- Language English
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Tag & Label
- MFR # 110
- Zoro # G6100157
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 3 7/8 in |
Height | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard NFPA, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Polypropylene, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Knit Glove - Dipped Palm XL (127-11013)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-3-9-10)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- BADGER TAG & LABEL HMIG Label, 3-1/2 in. W x 2 in. H, PK25 (105)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- Badger Tag & Label Right-To-Know and Hazardous Materials