Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
NFR Label, 3-1/2 in. W x 2 in. H, PK25
Mfr # 109
Zoro # G6224032
original price:
$12.11
11% off
new price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Material Polypropylene
- Hazard Communication Standard NFPA
- Write on Surface Yes
- Legend Identify Hazard Health (Blue) Special (White) Flammability (Red) Instability (Yellow) Circle The Personal Protection Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 109
- Zoro # G6224032
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 3 1/2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Polypropylene, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (11727)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- BADGER TAG & LABEL HMIG Tag, 3 in. H x 1-1/2 in. W, PK25 (112)
- DISPLAY SPECIALISTS Right-To-Know Cabint, 13-1/4inWx12-1/8inH (2565)
- Badger Tag & Label Right-To-Know and Hazardous Materials