Shop All Identification Labels
Badger Tag & Label
Label, Danger Equipment Locked Out, PK25
Mfr # 129
Zoro # G9987013
original price:
$8.49
10% off
new price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester Laminate Flap, Polypropylene Permanent Adhesive
- Width 5 in
- Height 3/4 in
- Subject Matter Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 129
- Zoro # G9987013
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3/4 in |
Sign Legend Character Height | 1/16 in, 3/32 in |
Description
Padlock Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Equipment Locked Out This Lock Belongs to: Name ____ Dept ____, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/16 in, 3/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- DUPONT Disposable Frock, L, White, PK30 (IC264SWHLG00300C)
- MCR SAFETY Prem Grade Grain Pigskin Driver, L, PK12 (3413HVIL)
- BADGER TAG & LABEL NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25 (125)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- BADGER TAG & LABEL Label, DangrThisLocktoBeRemovdOnlyBy, PK25 (127)
- BADGER TAG & LABEL Self-Laminating Label, 1x2 In., PK500, 6994OR (6994OR)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- Badger Tag & Label Safety Labels