Shop All Identification Labels
Badger Tag & Label
Label, Danger DoNot Remove This Lock, PK25
Mfr # 126
Zoro # G9987047
product price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester Laminate Flap, Polypropylene Permanent Adhesive
- Width 5 in
- Height 3/4 in
- Subject Matter Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 126
- Zoro # G9987047
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3/4 in |
Sign Legend Character Height | 1/16 in, 3/32 in |
Overall Height | 3/4 in |
Overall Width | 5 in |
Description
Padlock Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Remove This Lock This Lock Belongs to Name ____ Dept ____, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/16 in, 3/32 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green Safety Vest W/Contrast TRIMS - 2 POCKETS L (GV078GL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- MARCOM Marcom Training Booklet: Industrial Ergonomics, Includes One-Page Quiz, English/Spanish, PK15 (B000ERG0EM)
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- BADGER TAG & LABEL Label, Danger Equipment Locked Out, PK25 (129)
- BADGER TAG & LABEL NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25 (125)
- BADGER TAG & LABEL Label, DangrThisLocktoBeRemovdOnlyBy, PK25 (127)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- Badger Tag & Label Safety Labels