Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
HMIG Self-Laminating Label, PK500
Mfr # 18006
Zoro # G3995424
original price:
$47.69
6% off
new price: $44.65
/pk 500, $0.09/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Communication Standard HMIG
- Legend/Background Color and Black/White, Blue, Red, Yellow
- Legend Chemical Name___Common Name___Manufacturer___
- Material Paper
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 18006
- Zoro # G3995424
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 3 in |
Height | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (11727)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- Badger Tag & Label Right-To-Know and Hazardous Materials