Shop All Right-To-Know and Hazardous Materials
Badger Tag & Label
HMIG Label, 5 in. W x 3 in. H, PK25
Mfr # 107
Zoro # G6224924
product price: $12.79
/pk 25, $0.51/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Communication Standard HMIG
- Height 2 in
- Shape Rectangle
- Indoor/Outdoor Usage Indoor/Outdoor
- Legend/Background Color Black, Blue, Red, Yellow/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 107
- Zoro # G6224924
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 2 in |
Width | 3 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 2 in, Kit Contents Not Applicable, Lamination Type Self-Laminating, Language English, Material Polypropylene, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Pictogram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- BADGER TAG & LABEL NFR Self-Laminating Label, 1-1/8 H, PK500 (11726)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (11727)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1299)
- Badger Tag & Label Right-To-Know and Hazardous Materials