Shop All Tags
Badger Tag & Label
Danger Tag, Vinyl and Polyester, 5", PK25
Mfr # 135
Zoro # G5053478
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Vinyl
- Height 5 in
- Width 3 3/16 in
- Header Danger
- Grommet Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger Tag & Label
- MFR # 135
- Zoro # G5053478
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 in |
Width | 3 3/16 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Overall Width | 3 3/16 in |
Overall Height | 5 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Do Not Remove This Tag Remarks: ____ Signed By: ____ Date: ____, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 in, Overall Width 3 3/16 in, Reverse Side Legend Danger Do Not Operate, Sign Background Color White, Sign Material Polyester; Vinyl, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, Grommet Material Zinc, Header Background Color Black, Red, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags (5S-RDTAG-STN- SINGLE)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103700-100-004-18)
- HONEYWELL Eye Wash Station, 16 oz. (32-000460-0000-H5)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- BADGER TAG & LABEL Inspection/Test Record Tag, 3 in. W, PK25 (120)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- Badger Tag & Label Tags