Shop All Tags
Badger Tag & Label
Blank Tag, 5-3/4 in. H, Yellow, PK25
Mfr # 119
Zoro # G7472333
original price:
$4.15
12% off
new price: $3.65
/pk 25, $0.15/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 5-3/4"
- Width 2-7/8"
- Hole Size 3/16"
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Tag & Label
- MFR # 119
- Zoro # G7472333
- Country of Origin United States
- Category Tags
Dimensions
Height | 5-3/4" |
Width | 2-7/8" |
Hole Size | 3/16" |
Tag Height | 5 3/4 in |
Tag Width | 2 7/8 in |
Details
Material | Paper |
Color | Fluorescent Yellow |
Laminated | No |
Write on Surface | Yes |
Grommet Included | Yes |
Includes | 12" 26 ga. Wires Attached |
Grommet Material | Fiber |
Tag Color | Fluorescent Yellow |
Background Color | Fluorescent Yellow |
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Tag Material | Paper |
Tag Style | Pre-Wired |
Card Stock Gauge | 13 Points |
Tag Number | #7 |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Fluorescent Yellow, Grommet Included Yes, Grommet Material Fiber, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- ALLEGRO INDUSTRIES Respirator Wall Case, Black/Yellow (4500)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- HY-KO Posted Private Property Sign 11" x 11", 20PK (A03101)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (132)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- BRADY Danger Bilingual Tag, 5-3/4 x 3 In, PK100 (86635)
- Badger Tag & Label Tags