Shop All Flowmeters
Badger
Positive Displacement Flow Meter
Mfr # 107-7152
Zoro # G709616035
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Bronze
- For Pipe Size 3/4 in
- Connection Size 2 in
- Connection Type Flange
- Standards ANSI, CAN Standards 61 and 372, NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger
- MFR # 107-7152
- Zoro # G709616035
- Country of Origin Mexico
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 2 in |
Overall Length | 15.3 in |
Overall Height | 8 in |
Cable Length | 10 ft |
Overall Width | 9.5 in |
Description
Positive Displacement Flowmeter, Product Type Disc Meter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH XP Peristaltic Metering Pump 23GPD, 100PSI 115V, Adjustable (XP023LAHX)
- DAYTON Pump, Compact Submersible, 1/20 HP (2HNN9)
- SEM PAINTS Integral Nut Square Static Mixers, Bulk (70012)
- STENNER S Series S3004 Variable Speed 60 GPD 25Psi (S3004AA101N)
- BADGER Flowmeter, 35 gpm, 150 psi, 9 in. (103-7177)
- BADGER Flowmeter, 170gpm, 150psi, 15-1/4 in. (103-3725)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- BADGER Flowmeter, 120gpm, 150psi, 12-5/8 in. (103-2283)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (102-3947)
- BADGER Positive Displacement Flow Meter (107-8720)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H605B-002)
- Badger Flowmeters