Shop All Flowmeters
This Product is Discontinued
Badger
Flowmeter, 8 Bolt, 1250 gpm, 150 psi, EPDM (Discontinued)
Mfr # RT-0400BRNPNSX-TS-GAXX
Zoro # G5403851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Turbine, 8 Bolt
- Housing Material Brass
- For Pipe Size 4 in
- Connection Size 4 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # RT-0400BRNPNSX-TS-GAXX
- Zoro # G5403851
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 4 in |
Connection Size | 4 in |
Manufacturers Warranty Length | 18 mo |
Length (In.) | 14" |
Connection Size (In.) | 4 |
Height (In.) | 9-21/32 |
Length | 14 in |
Width | 9 in |
Cable Length (Ft.) | 10 ft |
Height | 9 21/32 in |
Width (In.) | 9" |
Overall Height | 9.7 in |
Overall Length | 14 in |
Manufacturer Warranty Length | 18 mo |
Cable Length | 10 ft |
Overall Width | 9 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 4 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Housing Material Brass, Seal Material EPDM, Shaft Material Stainless Steel, Wetted Material 316 Stainless Steel, Ceramic, Lead Free Alloy, Thermoplastic, Standards AWW C-700 NSF/ANSI 61&372
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.