Shop All Flowmeters
This Product is Discontinued
Badger
Flowmeter, 70 gpm, 10-3/4in, 150psi, Noryl (Discontinued)
Mfr # FB-KCC-PB1P-SCD3-Y2-R3XX-1XXX-L1X-NN-XX
Zoro # G6227532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Positive Displacement
- Housing Material Brass
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # FB-KCC-PB1P-SCD3-Y2-R3XX-1XXX-L1X-NN-XX
- Zoro # G6227532
- Country of Origin Mexico
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length | 10 3/4 in |
Height (In.) | 6-1/2 |
Width (In.) | 7-3/4" |
Width | 7 3/4 in |
Length (In.) | 10-3/4" |
Height | 6 1/2 in |
Cable Length (Ft.) | 10 ft |
Connection Size (In.) | 1 MNPT |
Manufacturers Warranty Length | 18 mo |
Manufacturer Warranty Length | 18 mo |
Cable Length | 10 ft |
Overall Length | 10.8 in |
Overall Height | 6.5 in |
Overall Width | 7.8 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Housing Material Brass, Seal Material Ethylene Propylene, Shaft Material Stainless Steel, Wetted Material Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.