Shop All Flowmeters
This Product is Discontinued
Badger
Flowmeter, 4 Bolt, 310 gpm, 3 in. NPT (Discontinued)
Mfr # RT-0300BRNPNSX-TS-GAXX
Zoro # G5409704
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Turbine, 4 Bolt
- Housing Material Brass
- For Pipe Size 3 in
- Flow Material Water
- Connection Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # RT-0300BRNPNSX-TS-GAXX
- Zoro # G5409704
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3 in |
Connection Size | 3 in |
Manufacturers Warranty Length | 18 mo |
Length (In.) | 10" |
Height (In.) | 6-1/2 |
Height | 6 1/2 in |
Connection Size (In.) | 3 |
Length | 10 in |
Width | 5 27/32 in |
Width (In.) | 5-27/32" |
Cable Length (Ft.) | 10 ft |
Manufacturer Warranty Length | 18 mo |
Overall Height | 6.5 in |
Overall Length | 10 in |
Cable Length | 10 ft |
Overall Width | 5.8 in |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 3 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Housing Material Brass, Seal Material EPDM, Shaft Material Stainless Steel, Wetted Material Bronze, Stainless Steel, Thermoplastic, Standards AWW C-700 NSF/ANSI 61&372, Unit Of Measure Gallons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.