Shop All Flowmeters
This Product is Discontinued
Badger
Flowmeter, 25 gpm, 7-1/2in, 150psi, Noryl, SS (Discontinued)
Mfr # FB-BAB-PB1P-SCD3-Y2-R3XX-1XXX-L1X-NN-XX
Zoro # G6121647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Positive Displacement
- Housing Material Brass
- For Pipe Size 3/4 in
- Flow Material Water
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Badger
- MFR # FB-BAB-PB1P-SCD3-Y2-R3XX-1XXX-L1X-NN-XX
- Zoro # G6121647
- Country of Origin Mexico
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Height (In.) | 5-5/78 |
Connection Size (In.) | 3/4 MNPT |
Cable Length (Ft.) | 10 ft |
Manufacturers Warranty Length | 18 mo |
Height | 5 7/8 in |
Width | 4 13/16 in |
Length (In.) | 7-1/2" |
Length | 7 1/2 in |
Width (In.) | 4-13/16" |
Manufacturer Warranty Length | 18 mo |
Overall Height | 5.9 in |
Overall Length | 7.5 in |
Overall Width | 4.8 in |
Cable Length | 10 ft |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Housing Material Brass, Seal Material Viton, Shaft Material Stainless Steel, Wetted Material Thermoplastic, Standards AWW C-700 NSF/ANSI 61&372, Unit Of Measure Gallons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.