Shop All Flowmeters
This Product is Discontinued
Badger
Flow Meter, 2 in. Fitting Size, Bronze (Discontinued)
Mfr # CSM-0200BRWPNSXX-TS-GAXX
Zoro # G4309335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Bronze
- Type Turbine and Positive Displacement
- For Pipe Size 2 in
- Connection Size 2 in
- Connection Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # CSM-0200BRWPNSXX-TS-GAXX
- Zoro # G4309335
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Length (In.) | 15 1/4 in |
Pipe Size | 2" |
Fitting Size (In.) | 2 |
Overall Height | 5.9 in |
Overall Length | 15.3 in |
Overall Width | 7.4 in |
Description
Electronic Flowmeter, Product Type Compound Series Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 31 SUS, Housing Material Bronze, Rotor Material Thermoplastic, Wetted Material Bronze, Stainless Steel, Thermoplastic, Standards NSF/ANSI Standards 61 and 372 Certified, Display Type Mechanical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.