Shop All Fire Extinguishers
Badger
Fire Extinguisher, 80B:C, Purple K, 20 lb
Mfr # B-20-PK
Zoro # G0071648
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 20 lb
- Extinguish Agent Type Potassium Bicarbonate
- Extinguisher Type Purple K
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # B-20-PK
- Zoro # G0071648
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Diameter | 6 1/4 in |
Height | 23 39/64 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Height | 23 19/32 in |
Cylinder Diameter | 6 1/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 1/4 in, Cylinder Height 23 19/32 in, Cylinder Material Steel, Discharge Time 26 sec, Extinguisher Capacity 22 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- BADGER Cartridge (21009612)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb (B275BC)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- Badger Fire Protection