Shop All Fire Extinguishers
Badger
Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb
Mfr # ADV-20
Zoro # G0071937
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 18 lb
- Extinguish Agent Type Monoammonium Phosphate
- Extinguisher Type Dry Chemical
- Range Max. 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # ADV-20
- Zoro # G0071937
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 22 in |
Diameter | 9 1/4 in |
Cylinder Diameter | 9 1/4 in |
Manufacturer Warranty Length | 6 yr |
Cylinder Height | 55 1/8 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 9 1/4 in, Cylinder Height 55 1/8 in, Cylinder Material Steel, Discharge Time 25 sec, Extinguisher Capacity 18 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Common Valve Stem and Neck Seal, Heavy Square Thread on Valve, Valve Threads are Indexed to Accommodate and Permit Field Replacement
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- BADGER ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable (472ADV250)
- BADGER ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher with Wall Bracket - Tagged & Rechargeable (472ADV550T)
- BADGER Advantage ADV-10 10 lb. Dry Chemical ABC Fire Extinguisher (472ADV10)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- Badger Fire Extinguishers