Shop All Fire Extinguishers
Badger
Fire Extinguisher, 60B:C, Dry Chemical, 20 lb
Mfr # B20P-HF
Zoro # G6204046
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 20 lb
- Extinguish Agent Type Purple K
- Extinguisher Type Dry Chemical
- Bracket Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # B20P-HF
- Zoro # G6204046
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Height | 53 45/64 in |
Diameter | 9 1/4 in |
Cylinder Diameter | 9 1/4 in |
Manufacturer Warranty Length | 6 yr |
Cylinder Height | 21 1/8 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 9 1/4 in, Cylinder Height 21 1/8 in, Cylinder Material Steel, Discharge Time 20 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Heavy Duty Hose with Plated Brass Hex Fitting, Large Stainless Steel Loop Pull Pin with Tether, Internal Siphon Tube, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- 3M Head Suspension, White, H-Series, PK2 (W-2878-2)
- BADGER Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (B10M-1-HF)
- BADGER Advantage ADV-550 5 lb. Dry Chemical ABC Fire Extinguisher (472ADV550VB)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (B250P)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BADGER Cartridge (21009612)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- Badger Fire Extinguishers