Shop All Fire Extinguishers
Badger
Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb
Mfr # B5V
Zoro # G0071830
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 5 lb
- Extinguish Agent Type Carbon Dioxide
- Extinguisher Type Carbon Dioxide
- Hose Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # B5V
- Zoro # G0071830
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 5 1/4 in |
Height | 17 in |
Manufacturer Warranty Length | 6 yr |
Cylinder Diameter | 5 1/4 in |
Cylinder Height | 43 3/16 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/4 in, Cylinder Height 43 3/16 in, Cylinder Material Aluminum, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Cylinders Marked In.Non-Shat In. Per Federal Specification RR-C-901E, DOT-3AL and TCM-3ALM Specification Cylinders, Two-Piece Nameplates
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S (92-616)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300XL10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (B15V)
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (B250P)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- BADGER Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (B10M-1-HF)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (423)
- Badger Fire Protection