Shop All Fire Extinguishers
Badger
Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb
Mfr # 15.5HB
Zoro # G0071745
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fire Extinguisher Class ABC
- Capacity 15.5 lb
- Extinguish Agent Type Halotron
- Extinguisher Type Halotron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger
- MFR # 15.5HB
- Zoro # G0071745
- Country of Origin Mexico
- Category Fire Extinguishers
Dimensions
Diameter | 7 1/4 in |
Height | 17 7/64 in |
Cylinder Diameter | 7 1/4 in |
Cylinder Height | 17 1/8 in |
Manufacturer Warranty Length | 6 yr |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/4 in, Cylinder Height 17 1/8 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 15.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Heavy Duty Machined Aluminum Nozzles, Large Stainless Steel Ring Pin, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Green (TZE741)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-3-P-10)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B250M)
- BADGER ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable (472ADV250)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- Badger Fire Protection